Motion
BHD-20
Tool Balancers - Air Hose, 6-1/2 ft Travel, 44 lb Max Weight
Mi Item #03966345
MFR #BHD-20
Price$1,438.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Balancers - Air Hose, 6-1/2 ft Travel, 44 lb Max Weight
Mi Item #03966345
MFR #BHD-20

Mfr description
BHD-20 SPRING BALANCER 33-44LB CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.15/each

Specifications

Dimensions

  • Cable Travel
    6-1/2 ft

Details

  • Balancer Type
    Air Hose
  • Description
    Balancer for Ingersoll Rand Tool or Hose
  • Harmonization Code
    8428900290
  • Manufacturer Upc Number
    00663023012780
  • Maximum Weight Capacity
    44 lb
  • Minimum Weight Capacity
    33 lb
  • Product Types
    Balancer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)