Specifications
Details
- Chain ConstructionSpring Clip
- Chain Number & Pitch60 / 3/4 in
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647174553
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)