Motion
DMD-C2060H-1 CT CO LINK NP

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CT CO LINK NP

Connecting Link - 2060 / 1-1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #03966388
MFR #DMD-C2060H-1 CT CO LINK NP
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1 CT CO LINK NP

Connecting Link - 2060 / 1-1/2 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #03966388
MFR #DMD-C2060H-1 CT CO LINK NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.45/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647435517

Overview

Mfr description
C2060HNP CONN LINK (SAPPHIRE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text