Motion
E4 HD ELEMENT W/YELLOW

REXNORD INC
E4 HD ELEMENT W/YELLOW

Close Coupled Tire - Omega Series, 4 Coupling Size, Urethane Element Material
Mi Item #03966421
MFR #E4 HD ELEMENT W/YELLOW
Price$193.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E4 HD ELEMENT W/YELLOW

Close Coupled Tire - Omega Series, 4 Coupling Size, Urethane Element Material
Mi Item #03966421
MFR #E4 HD ELEMENT W/YELLOW

Mfr description
7300015HDY E4 HD ELEMENT W/YELLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.82/each

Specifications

Dimensions

  • Coupling Size Code
    4

Details

  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Manufacturer Catalog Number
    7300015
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    Omega
  • UPC_NO
    793699534658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)