Specifications
Dimensions
- Bore Diameter0.5906 in, 15 mm
- Flange Diameter23 mm
- Flange Outside Diameter23 mm;0.9055 in
- Flange Thickness1 mm;0.0394 in
- Inside Diameter15 mm
- Outside Diameter17 mm
- Overall Length9 mm
- Overall Thickness1 mm
- Thickness0.0394 in, 1 mm
- Weight0.27 lbs
Details
- Additional DetailsMaintenance-Free;Thin-Walled Construction;Flanged
- Bearing MaterialPTFE
- Bushing MaterialPTFE
- Bushing TypeFlanged
- DescriptionPTFE composite flanged bushing
- Groove TypePlain Interior
- Ground TypeGround
- Manufacturer Catalog NumberPCMF 151709 E
- MaterialPTFE composite
- Measurement StandardMetric
- Operating Temperature Range-200 to 250 °C, -328 to 482 °F
- Product TypeDie & Mold Plain-Bearings
- SeriesPCMF
- Sleeve Bearing TypeFlange Sleeve
- TypeFlanged
- Type Of BearingBushing
- UPC_NO7316571890593
Overview
Mfr description
PCMF151709E BUSHING