Motion
TRI13307E01
Inner Ring - 13 mm Bore, 135 mm OD
MI ITEM #03966865
MFR #TRI13307E01
List Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 13 mm Bore, 135 mm OD
MI ITEM #03966865
MFR #TRI13307E01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.54/each for your price

Overview

Mfr description
TRI13307 EO1 BEARING

Specifications

  • Bore Diameter
    13 mm
  • Outside Diameter
    135 mm
  • Bore Type
    Straight
  • Series
    TRU
  • Dynamic Load Capacity
    19300 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRI13307E01
  • Weight
    0.19 lb
  • Max Rpm
    7000 rpm
  • Overall Width
    7 mm
  • Static Load Capacity
    28800 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The TRI13307E01 is a needle roller bearing inner ring with a 13 mm bore diameter, 135 mm outside diameter, 7 mm overall width, and 0.19 lb weight, suitable for specialized industrial needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text