Motion
LFR-1/4-D-7-MINI-A

FESTO CORPORATION
LFR-1/4-D-7-MINI-A

162711 LFR-1/4-D-7-MINI-A
MI ITEM #03966927
MFR #LFR-1/4-D-7-MINI-A
Your Price$331.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-7-MINI-A

162711 LFR-1/4-D-7-MINI-A
MI ITEM #03966927
MFR #LFR-1/4-D-7-MINI-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$331.32/each(List $381.02)

Overview

Mfr description
162711 LFR-1/4-D-7-MINI-A

Specifications

  • Adjuster Type
    Rotary knob with detent
  • Maximum Air Flow
    52.97 scfm
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast zinc
  • Knob Type
    Rotary knob with detent
  • Included Options
    Pressure gauge, Metal bowl guard
  • Fluid Comp
    Compressed air as per ISO 8573-1:2010 [7:9:-], Inert gas
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L
  • Fluid Type
    Compressed air
  • Material
    Die-cast zinc
  • Maximum Operating Pressure
    12 bar
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    41 °F
  • Pressure Gauge Included
    Yes
  • Weight
    1.014 lbs
  • Accessories
    Mounting bracket, Threaded bolt, Regulator lock, Hex nut
  • Pressure Display Unit
    bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought