Motion
CNS428-2X
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, 2X-Large
MI ITEM #03966979
MFR #CNS428-2X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micromax® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, White, 2X-Large
MI ITEM #03966979
MFR #CNS428-2X

Mfr description
CNS428-2X HOODED PAPER COVERALL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)