Overview
Mfr description
32-8LFFB8-0000 UVEX #8 BLUE GLASS
Specifications
- TypeSafety Glasses Clip Lenses
- Eyewear CompatibilityHat or Bump Cap Brims
- Lens ColorCobalt Blue
- Lens Shade8
- ColorBlue
- MaterialChrome Plated Steel
- UPC_NO364809510277
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data