Motion
D-1600-00
350 psi Working Pressure, Liquid Level Gage Glass EPDM Seal
Mi Item #03967100
MFR #D-1600-00
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 psi Working Pressure, Liquid Level Gage Glass EPDM Seal
Mi Item #03967100
MFR #D-1600-00

Mfr description
D1600-00 5/8 RUBBER WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    0.3
  • Weight
    0.1
  • Width
    0.3

Details

  • Product Types
    Rubber Washer
  • Seal Material
    EPDM
  • Working Pressure
    350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)