Motion
NE50100100NP35
Mag-Mate® Raw Magnet - Rare Earth, 16.6 lb Hold Weight, 1 in Long, 1 in Wide, 1/2 in Thick
MI ITEM #03967245
MFR #NE50100100NP35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Rare Earth, 16.6 lb Hold Weight, 1 in Long, 1 in Wide, 1/2 in Thick
MI ITEM #03967245
MFR #NE50100100NP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NE50100100NP35 NEO 35 .500 X 1.00 X 1.00
  • Extremely powerful magnet
  • Ideal for miniaturized applications
  • Operates best at temperatures below 180°F (82°C)
  • High resistance to demagnetization
  • Nickel plated finish
  • Tolerance ±0.005’’ on all dimensions

Specifications

  • Material Type
    Rare Earth
  • Hold-Lbs
    16.6 lb
  • Length
    1 in
  • Thickness
    1/2 in
  • Width
    1 in
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought