Specifications
Dimensions
- Diameter3/4 in
- Hold-Lbs13.5 lb
- Length3/8 in
- Weight0.02 lbs
Details
- Material TypeRare Earth
Overview
Mfr description
NE7537NP35 NICKEL PLTD RARE EARTH MAGNET
- Extremely powerful magnet
- Ideal for miniaturized applications
- Operates best at temperatures below 180°F (82°C)
- High resistance to demagnetization
- Nickel plated finish
- Tolerance ±0.005’’ on all dimensions