Motion
IMPL2104
Mag-Mate® Retrieval Tool - 14 in Overall Length
MI ITEM #03967360
MFR #IMPL2104
Price$247.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Retrieval Tool - 14 in Overall Length
MI ITEM #03967360
MFR #IMPL2104

Mfr description
IMPL2104 PART LIFTER 2-POLE W/14"HANDLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.68/each

Specifications

Dimensions

  • Overall Length
    14 in

Details

  • Lift Capacity
    43-1/2 lbs
  • Material
    Ceramic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)