Motion
MM1500EZ
Mag-Mate® Retrieval Tool - Clean-out Retriever, Magnetic Head, 15 in Overall Length
MI ITEM #03967444
MFR #MM1500EZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Retrieval Tool - Clean-out Retriever, Magnetic Head, 15 in Overall Length
MI ITEM #03967444
MFR #MM1500EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM1500EZ MAG-MAID CLEAN-UP TOOL 1" DIA
  • Powerful Rare Earth clean-up tool safely removes metal chips and debris from machinery and work areas
  • Large comfortable handle is attached inside the seam-welded, stainless steel tube
  • To clean this tool, pull the handle away from the stainless steel tube
  • Collected scrap metal will follow the magnet up the tube until it hits the stripper washer
  • Once the magnet is past the stripper washer, the magnetic influence will dissipate and the metal falls off
  • No need to pull or wipe off collected metal
  • Maximum temperature 180°F (82°C)

Specifications

  • Overall Length
    15 in
  • Extendable
    Extendable
  • Head Style
    Magnetic
  • Lift Capacity
    8 lbs
  • Additional Details
    up to 19-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought