Motion
MX2000IE
Mag-Mate® Cup Magnetic Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
MI ITEM #03967454
MFR #MX2000IE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Cup Magnetic Assembly - Ceramic, 19 lb Holding Weight, 2-1/32 in Dia
MI ITEM #03967454
MFR #MX2000IE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MX2000IE MX2000 W/5/16-18 THRD INSERT
  • Secure tarps, cables, wires, brooms and more to any steel surface, including overhead beams, ceiling decks, drop ceiling channels and metal joists.
  • These cup magnet assemblies are quickly installed and repositioned.
  • Plated, low profile, cup magnet assemblies are ideal for holding, hanging, mounting and more.
  • Note: Ceramic cup magnets are heat resistant up to 300°F (148°C).
  • Rare Earth cup magnets are heat resistant up to 180°F (82°C).
  • Cup magnet (base) +/-0.005” on all dimensions.

Specifications

  • Material Type
    Ceramic
  • Hold-Lbs
    19 lb
  • Diameter
    2-1/32 in
  • Height
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought