Overview
Mfr description
MX2002RL R.E. CUP MAG W/#10-24 EYEBOLT
Specifications
- Material TypeRare Earth
- Hold-Lbs47.5 lb
- Diameter2-1/32 in
- Height1-13/16 in
- Magnet I.D.7/16 in
- Thru Hole Dia.3/16 in
- Additional DetailsIncludes eye bolt
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data