Motion
MX2508RL
Mag-Mate® Cup Magnetic Assembly - Rare Earth, 100 lb Holding Weight, 2-5/8 in Dia
Mi Item #03967466
MFR #MX2508RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Cup Magnetic Assembly - Rare Earth, 100 lb Holding Weight, 2-5/8 in Dia
Mi Item #03967466
MFR #MX2508RL

Mfr description
MX2508RL R.E. CUP MAG W/1/4-120EYEBOLT
  • Secure tarps, cables, wires, brooms and more to any steel surface, including overhead beams, ceiling decks, drop ceiling channels and metal joists.
  • These cup magnet assemblies are quickly installed and repositioned.
  • Plated, low profile, cup magnet assemblies are ideal for holding, hanging, mounting and more.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    2-5/8 in
  • Height
    2-1/4 in
  • Hold-Lbs
    100 lb

Details

  • Material Type
    Rare Earth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)