Specifications
Dimensions
- Maximum Magnet Force6 lb
- Overall Height1.370 in
- Pad Diameter1.500 in
- Port Thread Size10-32
- Suction Force16 lb
- Weight0.17 lb
Details
- MaterialThermo Plastic Urethane
- Mount Type1/8 NPT
- Number Of Poles4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)