Motion
TPMV275P2
Transporter® Transporter® MagVac Lifting Magnets - 3/8 NPT Mount, 45 lb Max Force, 51 lb Suction Force, 2 Pole
MI ITEM #03967671
MFR #TPMV275P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Transporter® MagVac Lifting Magnets - 3/8 NPT Mount, 45 lb Max Force, 51 lb Suction Force, 2 Pole
MI ITEM #03967671
MFR #TPMV275P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnet Force
    45 lb
  • Overall Height
    3.150 in
  • Pad Diameter
    2.750 in
  • Port Thread Size
    1/8 NPT
  • Suction Force
    51 lb
  • Weight
    0.84 lb

Details

  • Material
    Thermo Plastic Urethane
  • Mount Type
    3/8 NPT
  • Number Of Poles
    2

Overview

Mfr description
TPMV275P2 2.75" TRANS MAGVAC 2POLE
  • Made in the USA
  • Powerful magnetic gripper combined with a vacuum cup for powerful holding
  • Lift steel or perforated parts as well as aluminum and stainless steel
  • Perfect for robotized systems, press transfer systems and all sheet metal applications
  • Vacuum pads can be removed for single use as a standard lift magnet on ferrous parts
  • No more replacing vacuum cups every week
  • No dropping parts from loss of air( for ferrous parts), excess mill oil or weld slag
  • Maximum temperature of 176°F (80°C)
  • All suction cup pads are made from Thermo Plastic Poly Urethane / TPU.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought