Motion
375
Inspection Mirror - 32-1/2 in OAL, Round, 3-7/8 in Mirror Dia
MI ITEM #03967679
MFR #375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - 32-1/2 in OAL, Round, 3-7/8 in Mirror Dia
MI ITEM #03967679
MFR #375

Mfr description
375 TELESCOPING MIRROR 15.75-32.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    32-1/2 in
  • Mirror Diameter
    3-7/8 in

Details

  • Handle/Grip Type
    Non-slip, solvent resistant
  • Mirror Material
    Glass
  • Mirror Shape
    Round
  • Shaft Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)