Overview
Mfr description
923 TELESCOPING MAG PICK UP TOOL
- Pen-sized tool for tiny jobs
- Pocket clip
Specifications
- Overall Length6-1/2 in
- ExtendableExtendable
- Head StyleMagnetic
- Lift Capacity5 lbs
- Additional Detailsup to 32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data