Motion
925
Retrieval Tool - Telescoping, Magnetic Head, 35 in Overall Length
Mi Item #03967685
MFR #925
Price$66.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Telescoping, Magnetic Head, 35 in Overall Length
Mi Item #03967685
MFR #925

Mfr description
925 TELESCOPING MAGNET W/SWIVEL HD
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Power Rare Earth magnet material, except where noted. All Rare Earth tools have a maximum temperature of 180°F (82°C).
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.57/each

Specifications

Dimensions

  • Overall Length
    35 in

Details

  • Additional Details
    Magnetic retriever w/ Single ball swivel head and nonslip solvent-resistant comfort grip.
  • Extendable
    Extendable
  • Handle Material
    Nonslip Solvent Resistant
  • Head Style
    Magnetic
  • Lift Capacity
    7 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)