Motion
926
Retrieval Tool - Telescoping, Magnetic Head, 50 in Overall Length
MI ITEM #03967686
MFR #926
Price$85.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Telescoping, Magnetic Head, 50 in Overall Length
MI ITEM #03967686
MFR #926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.89/each

Specifications

Dimensions

  • Overall Length
    50 in

Details

  • Additional Details
    Ex-long, heavy duty, magnetic retriever w/ fixed head & nonslip solvent-resistant comfort grip.
  • Extendable
    Extendable
  • Handle Material
    Nonslip Solvent Resistant
  • Head Style
    Magnetic
  • Lift Capacity
    14 lbs

Overview

Mfr description
926 EXTRA LONG HVY DTY MAG PICK UP
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Power Rare Earth magnet material, except where noted. All Rare Earth tools have a maximum temperature of 180°F (82°C).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought