Motion
927
Retrieval Tool - Telescoping, Magnetic Head, 26-1/2 in Overall Length
MI ITEM #03967687
MFR #927
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Telescoping, Magnetic Head, 26-1/2 in Overall Length
MI ITEM #03967687
MFR #927

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
927 MAGNETIC PICK-UP TOOL
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Power Rare Earth magnet material, except where noted. All Rare Earth tools have a maximum temperature of 180°F (82°C).

Specifications

  • Overall Length
    26-1/2 in
  • Extendable
    Extendable
  • Head Style
    Magnetic
  • Lift Capacity
    7-1/2 lbs
  • Additional Details
    Double ball hinge head. Hex rod prevents magnet from swinging while in use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought