Motion
431005
Raw Magnet - Ceramic Disc, 5.5 lb Hold Weight, 7/8 in ID, 2.825 in OD, 1/4 in Thick
MI ITEM #03967689
MFR #431005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Disc, 5.5 lb Hold Weight, 7/8 in ID, 2.825 in OD, 1/4 in Thick
MI ITEM #03967689
MFR #431005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hold-Lbs
    5.5 lb
  • Inside Diameter
    7/8 in
  • Outside Diameter
    2.825 in
  • Thickness
    1/4 in
  • Weight
    0.60 lbs

Details

  • Grade
    8
  • Material Type
    Ceramic Disc

Overview

Mfr description
431005 CER-5 .330THX2.820ODX1.250ID
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought