Motion
455005
Raw Magnet - Ceramic Disc, 20.5 lb Hold Weight, 2.312 in ID, 5-1/4 in OD, 3/4 in Thick
MI ITEM #03967691
MFR #455005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Disc, 20.5 lb Hold Weight, 2.312 in ID, 5-1/4 in OD, 3/4 in Thick
MI ITEM #03967691
MFR #455005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
455005 CER-5 .750THX5.250ODX2.312ID
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Specifications

  • Material Type
    Ceramic Disc
  • Hold-Lbs
    20.5 lb
  • Thickness
    3/4 in
  • Inside Diameter
    2.312 in
  • Outside Diameter
    5-1/4 in
  • Grade
    8
  • Weight
    2.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text