Motion
710006
Raw Magnet - Ceramic Disc, 9.5 lb Hold Weight, 1.203 in ID, 2.8 in OD, .59 in Thick
MI ITEM #03967693
MFR #710006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Disc, 9.5 lb Hold Weight, 1.203 in ID, 2.8 in OD, .59 in Thick
MI ITEM #03967693
MFR #710006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
710006 CER-5 RING 2.8ODX1.20IDX.59MAG
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Specifications

  • Material Type
    Ceramic Disc
  • Hold-Lbs
    9.5 lb
  • Thickness
    .59 in
  • Inside Diameter
    1.203 in
  • Outside Diameter
    2.8 in
  • Grade
    8
  • Weight
    0.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text