1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
187X4X4C5
Raw Magnet - Ceramic Block, 6.5 lb Hold Weight, 4 in Long, 4 in Wide, 3/16 in Thick
MI ITEM #
03967697
MFR #
187X4X4C5
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC 187X4X4C5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
187X4X4C5
Raw Magnet - Ceramic Block, 6.5 lb Hold Weight, 4 in Long, 4 in Wide, 3/16 in Thick
MI ITEM #
03967697
MFR #
187X4X4C5
Mfr description
187X4X4C5 CERAMIC 5 SLAB .187X4X4
Low cost, high energy material
Performs best at temperatures below 480°F (249°C)
Difficult to grind or drill, cannot ne machined utilizing EDM
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hold-Lbs
6.5 lb
Length
4 in
Thickness
3/16 in
Weight
4.00 lbs
Width
4 in
Details
Grade
8
Material Type
Ceramic Block
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items