Motion
1X2X2C8
Raw Magnet - Ceramic Block, 15 lb Hold Weight, 2 in Long, 2 in Wide, 1 in Thick
MI ITEM #03967699
MFR #1X2X2C8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Block, 15 lb Hold Weight, 2 in Long, 2 in Wide, 1 in Thick
MI ITEM #03967699
MFR #1X2X2C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1X2X2C8 CER-8 SLAB 1 X 2 X 2
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Specifications

  • Material Type
    Ceramic Block
  • Hold-Lbs
    15 lb
  • Length
    2 in
  • Thickness
    1 in
  • Width
    2 in
  • Grade
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought