Motion
250X4X6C5
Raw Magnet - Ceramic Block, 8.5 lb Hold Weight, 6 in Long, 4 in Wide, 1/4 in Thick
MI ITEM #03967702
MFR #250X4X6C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Block, 8.5 lb Hold Weight, 6 in Long, 4 in Wide, 1/4 in Thick
MI ITEM #03967702
MFR #250X4X6C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
250X4X6C5 CER-5 .250 X 4 X 6 SLAB
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Specifications

  • Material Type
    Ceramic Block
  • Hold-Lbs
    8.5 lb
  • Length
    6 in
  • Thickness
    1/4 in
  • Width
    4 in
  • Grade
    8
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text