Motion
316M
Inspection Mirror - 36-1/2 in OAL, Rectangular, 3-1/2 in Mirror Length, 2 in Mirror Width
MI ITEM #03967708
MFR #316M
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - 36-1/2 in OAL, Rectangular, 3-1/2 in Mirror Length, 2 in Mirror Width
MI ITEM #03967708
MFR #316M

Mfr description
316M TELESCOPING MAGNIFIER X 32 LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • Length
    36-1/2 in
  • Mirror Length
    3-1/2 in
  • Mirror Width
    2 in

Details

  • Handle/Grip Type
    Non-slip, solvent resistant
  • Mirror Material
    Glass
  • Mirror Shape
    Rectangular
  • Shaft Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)