Motion
321S-A
Inspection Mirror - 25 in OAL, Rectangular, 2-1/2 in Mirror Length, 1-7/8 in Mirror Width
MI ITEM #03967709
MFR #321S-A
Price$53.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - 25 in OAL, Rectangular, 2-1/2 in Mirror Length, 1-7/8 in Mirror Width
MI ITEM #03967709
MFR #321S-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.19/each

Specifications

Dimensions

  • Length
    25 in
  • Mirror Length
    2-1/2 in
  • Mirror Width
    1-7/8 in

Details

  • Handle/Grip Type
    Non-slip, solvent resistant
  • Mirror Material
    Acrylic
  • Mirror Shape
    Rectangular
  • Shaft Material
    Stainless Steel

Overview

Mfr description
321S-A WIRE FLEX INSP. MIRROR X 24"LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought