Motion
375X4X4C5
Raw Magnet - Ceramic Block, 10.5 lb Hold Weight, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #03967710
MFR #375X4X4C5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Raw Magnet - Ceramic Block, 10.5 lb Hold Weight, 4 in Long, 4 in Wide, 3/8 in Thick
MI ITEM #03967710
MFR #375X4X4C5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
375X4X4C5 CER-5 375 X 4 X 4 SLAB
  • Low cost, high energy material
  • Performs best at temperatures below 480°F (249°C)
  • Difficult to grind or drill, cannot ne machined utilizing EDM
  • Tolerance ±2% on O.D., Length & Width. ±.005" on Thickness

Specifications

  • Grade
    8
  • Hold-Lbs
    10.5 lb
  • Length
    4 in
  • Material Type
    Ceramic Block
  • Thickness
    3/8 in
  • Weight
    4.00 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text