1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
5C458
Mag-Mate® Raw Magnet - Ceramic, 6 lb Hold Weight, 1-7/8 in Long, 7/8 in Wide
MI ITEM #
03967733
MFR #
5C458
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Raw Magnet Material
INDUSTRIAL MAGNETICS INC 5C458
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
5C458
Mag-Mate® Raw Magnet - Ceramic, 6 lb Hold Weight, 1-7/8 in Long, 7/8 in Wide
MI ITEM #
03967733
MFR #
5C458
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5C458 CERAMIC-8 3/8TH X 7/8 X 1-7/8
Specifications
Material Type
Ceramic
Hold-Lbs
6 lb
Length
1-7/8 in
Width
7/8 in
Weight
0.11 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data