Motion
5H177
Mag-Mate® Raw Magnet - Alnico, 25 lb Hold Weight, 5/8 in ID, 3/4 in Thick
MI ITEM #03967738
MFR #5H177
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Raw Magnet - Alnico, 25 lb Hold Weight, 5/8 in ID, 3/4 in Thick
MI ITEM #03967738
MFR #5H177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5H177 ALNICO-5 ROTOR/SIDE 6 POLE MAG
  • Constructed for difficult holding applications
  • Especially effective on thin metal applications
  • Heat resistance up to 800°F (427°C)
  • Alnico 5 magnet material

Specifications

  • Material Type
    Alnico
  • Hold-Lbs
    25 lb
  • Thickness
    3/4 in
  • Diameter
    1-1/4 in
  • Inside Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text