Motion
900WF
Retrieval Tool - Bendable Shaft, Magnetic Head, 25 in Overall Length
MI ITEM #03967743
MFR #900WF
Price$34.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Bendable Shaft, Magnetic Head, 25 in Overall Length
MI ITEM #03967743
MFR #900WF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.08/each

Specifications

Dimensions

  • Overall Length
    25 in

Details

  • Additional Details
    Bendable copper shaft magnetic retriever. Fits into tight spots. Knurled aluminum handle.
  • Extendable
    Fixed
  • Handle Material
    Aluminum
  • Head Style
    Magnetic
  • Lift Capacity
    3 lbs
  • Material
    Rare Earth

Overview

Mfr description
900WF BENDABLE RETRIEVER FLEX. 20"
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
  • All Rare Earth tools have a maximum temperature of 180°F (82°C).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought