Motion
918F
Retrieval Tool - Bendable Shaft, Magnetic Head, 18 in Overall Length
Mi Item #03967745
MFR #918F
Price$39.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Bendable Shaft, Magnetic Head, 18 in Overall Length
Mi Item #03967745
MFR #918F

Mfr description
918F MAGNETIC PICK-UP TOOL
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.99/each

Specifications

Dimensions

  • Overall Length
    18 in

Details

  • Additional Details
    Rigid retrieving tool that becomes fl exible by removing wire rod from the shaft.
  • Extendable
    Fixed
  • Head Style
    Magnetic
  • Lift Capacity
    1-1/2 lbs
  • Material
    Rare Earth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)