Motion
922RM
Retrieval Tool - Bendable Shaft, Magnetic Head, 24 in Overall Length
MI ITEM #03967746
MFR #922RM
Price$54.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Bendable Shaft, Magnetic Head, 24 in Overall Length
MI ITEM #03967746
MFR #922RM

Mfr description
922RM RECTRACTABLE MAGNET 24" LG
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.30/each

Specifications

Dimensions

  • Overall Length
    24 in

Details

  • Additional Details
    Flexible retriever has a spring shaft that allows it to snake through tight areas. The magnet is retracted until the button is pushed.
  • Head Style
    Magnetic
  • Lift Capacity
    2 lbs
  • Material
    Rare Earth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)