Motion
928S
Retrieval Tool - Bendable Shaft, Magnetic Head, 20 in Overall Length
MI ITEM #03967747
MFR #928S
Price$63.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Bendable Shaft, Magnetic Head, 20 in Overall Length
MI ITEM #03967747
MFR #928S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.66/each

Specifications

Dimensions

  • Overall Length
    20 in

Details

  • Additional Details
    Flexible, dual purpose allows you to get in and around awkward spots. Bend shaft to a permanent position or remove inside wire to snake into position.
  • Extendable
    Fixed
  • Head Style
    Magnetic
  • Lift Capacity
    3 lbs
  • Material
    Rare Earth

Overview

Mfr description
928S FLEXIBLE MAGNETIC PICK UP TOOL
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
  • All Rare Earth tools have a maximum temperature of 180°F (82°C).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought