Motion
990SM
Retrieval Tool - Telescoping, Magnetic Head, 16-1/2 in Overall Length
Mi Item #03967750
MFR #990SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Telescoping, Magnetic Head, 16-1/2 in Overall Length
Mi Item #03967750
MFR #990SM

Mfr description
990SM TELESCOPING MAG TOOL 20 LB CAP
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16-1/2 in

Details

  • Additional Details
    Magnetic retriever w/ fixed head and nonslip solvent-resistant comfort grip.
  • Head Style
    Magnetic
  • Lift Capacity
    20 lbs
  • Material
    Rare Earth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)