Motion
ABS3125
Mag-Mate® Magnet Assembly - Alnico, 0.06 lb Holding Weight, 5/16 in Dia, 1/4 in Long
MI ITEM #03967774
MFR #ABS3125
List Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Alnico, 0.06 lb Holding Weight, 5/16 in Dia, 1/4 in Long
MI ITEM #03967774
MFR #ABS3125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.67/each for your price

Overview

Mfr description
ABS3125 BRASS INSULATED ALNICO MAGNET
  • Alnico magnet material shielded in a non-conductive sleeve, 1-Pole on each end.
  • Insulator prevents loss of magnetic flux when inserted into steel components or fi xtures.
  • No mounting holes. +/-.001” diameter & +/- .005” length.
  • Maximum temperature 800°F (427°C).

Specifications

  • Material Type
    Alnico
  • Hold-Lbs
    0.06 lb
  • Diameter
    5/16 in
  • Length
    1/4 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought