Motion
ABS5050
Mag-Mate® Magnet Assembly - Alnico, 0.225 lb Holding Weight, 1/2 in Dia, 1/2 in Long
MI ITEM #03967778
MFR #ABS5050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Magnet Assembly - Alnico, 0.225 lb Holding Weight, 1/2 in Dia, 1/2 in Long
MI ITEM #03967778
MFR #ABS5050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ABS5050 BRASS INSULATED ALNICO MAGNET
  • Alnico magnet material shielded in a non-conductive sleeve, 1-Pole on each end.
  • Insulator prevents loss of magnetic flux when inserted into steel components or fi xtures.
  • No mounting holes. +/-.001” diameter & +/- .005” length.
  • Maximum temperature 800°F (427°C).

Specifications

  • Material Type
    Alnico
  • Hold-Lbs
    0.225 lb
  • Diameter
    1/2 in
  • Length
    1/2 in
  • Weight
    0.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text