1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
AC2100
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 22.5 lb Holding Weight
MI ITEM #
03967780
MFR #
AC2100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC AC2100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
AC2100
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 22.5 lb Holding Weight
MI ITEM #
03967780
MFR #
AC2100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Hold-Lbs
22.5 lb
Length
4-1/2 in
Thickness
1-1/4 in
Width
1 in
Details
Material Type
Ceramic
Overview
Mfr description
AC2100 RECTANGULAR CERAMIC ASSEMBLY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought