1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
AC2101
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 27.5 lb Holding Weight
MI ITEM #
03967782
MFR #
AC2101
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Magnets
Magnetic Assemblies
INDUSTRIAL MAGNETICS INC AC2101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
AC2101
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 27.5 lb Holding Weight
MI ITEM #
03967782
MFR #
AC2101
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
AC2101 RECTANGULAR CERAMIC ASSEMBLY
Specifications
Material Type
Ceramic
Hold-Lbs
27.5 lb
Thickness
1-1/4 in
Length
4-1/2 in
Width
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought