Motion
AC2200WLH
Mag-Mate® Ceramic Power Grip Magnets - 51 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #03967788
MFR #AC2200WLH
Price$125.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Ceramic Power Grip Magnets - 51 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #03967788
MFR #AC2200WLH

Mfr description
AC2200WLH AC2200 W/LOOP HANDLE
  • For fast set-up and accurate holding of steel at multiple angles
  • Finger hole(s) for safer and easier use
  • 5/16” mounting holes for fixturing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.70/each

Specifications

Dimensions

  • Magnet Height
    2.25 in
  • Magnet Length
    4.00 in
  • Magnet Width
    0.75 in
  • Overall Width
    4.00 in
  • Weight
    0.75 lbs

Details

  • Applications
    Flat Materials, Round Materials
  • Material
    Ceramic
  • Maximum Temperature
    300 °F
  • Number Of Poles
    2
  • Working Load Capacity Flat
    51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)