Motion
AC2201
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 55 lb Holding Weight
MI ITEM #03967789
MFR #AC2201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 55 lb Holding Weight
MI ITEM #03967789
MFR #AC2201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC2201 RECTANGULAR CERAMIC ASSEMBLY

Specifications

  • Material Type
    Ceramic
  • Hold-Lbs
    55 lb
  • Thickness
    1-1/4 in
  • Length
    4-1/2 in
  • Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought