Motion
AC2201WLH
Mag-Mate® Ceramic Power Grip Magnets - 92 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #03967790
MFR #AC2201WLH
Price$140.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Ceramic Power Grip Magnets - 92 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #03967790
MFR #AC2201WLH

Mfr description
AC2201WLH AC2201 W/LOOP HANDLE
  • For fast set-up and accurate holding of steel at multiple angles
  • Finger hole(s) for safer and easier use
  • 5/16” mounting holes for fixturing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.97/each

Specifications

Dimensions

  • Magnet Height
    2.75 in
  • Magnet Length
    5.25 in
  • Magnet Width
    1.88 in
  • Overall Width
    5.25 in
  • Weight
    2.40 lbs

Details

  • Applications
    Flat Materials, Round Materials
  • Material
    Ceramic
  • Maximum Temperature
    300 °F
  • Number Of Poles
    4
  • Working Load Capacity Flat
    92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)