Motion
AC2203
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 65 lb Holding Weight
MI ITEM #03967791
MFR #AC2203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 65 lb Holding Weight
MI ITEM #03967791
MFR #AC2203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hold-Lbs
    65 lb
  • Length
    4-1/2 in
  • Thickness
    1-1/4 in
  • Width
    1-7/8 in

Details

  • Material Type
    Ceramic

Overview

Mfr description
AC2203 RECTANGULAR CERAMIC ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought