Motion
AC2204R
Mag-Mate® Rectangular Magnet Assembly - Rare Earth, 170 lb Holding Weight
Mi Item #03967793
MFR #AC2204R
Price$208.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Rectangular Magnet Assembly - Rare Earth, 170 lb Holding Weight
Mi Item #03967793
MFR #AC2204R

Mfr description
AC2204R RECTANGULAR RE ASSEMBLY 3 POLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.26/each

Specifications

Dimensions

  • Hold-Lbs
    170 lb
  • Length
    4-1/2 in
  • Thickness
    1-1/4 in
  • Width
    1-7/8 in

Details

  • Material Type
    Rare Earth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)