Motion
AC2303
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 116.5 lb Holding Weight
Mi Item #03967797
MFR #AC2303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Rectangular Magnet Assembly - Ceramic, 116.5 lb Holding Weight
Mi Item #03967797
MFR #AC2303

Mfr description
AC2303 CER-5 ASSY 1-1/4X2-1/2X4-1/2LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hold-Lbs
    116.5 lb
  • Length
    4-1/2 in
  • Thickness
    1-1/4 in
  • Width
    2-1/2 in

Details

  • Material Type
    Ceramic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)